Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 dia., 30 lb. Spool

  • Mfr # 31GG99

  • Zoro # G8735562


product price: $3,190.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel
Tensile Strength
80,000 psi
Container Type
Spool
AWS Classification
ERNiCr-3
Series
ERNiCr-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG99
Zoro #
G8735562
UPC #
190735808801
Country of Origin
Multiple

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in

Details

Material
Nickel
Tensile Strength
80,000 psi
Container Type
Spool
Item
Mig Welding Wire
AWS Classification
ERNiCr-3
Series
ERNiCr-3
Standards
AWS A5.14
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
38%
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
80 ksi
Weight
30 lb
Yield Strength (Minimum Required)
52 ksi
Tensile Strength (As Welded)
80 ksi
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
52 ksi
Welding Current Designation
DCEP
Elongation (Minimum Required)
38 %
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
For Material Grade
B163, B166, B167, B168, N06600
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ERNiCr-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 52 ksi, Spool Type Plastic Spool, Series ERNiCr-3, Weight 30 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade B163, B166, B167, B168, N06600, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.