Zoro Homepage

Welding Wire, 0.045 dia., 30 lb. Spool

  • Mfr # 31GH05

  • Zoro # G8735614


product price: $2,814.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel
AWS Classification
ERNiCrMo-3
Container Type
Spool
Tensile Strength
110,000 psi
Standards
AWS A5.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH05
Zoro #
G8735614
UPC #
190735808856
Country of Origin
Multiple

Dimensions

Spool Width
4 in
Wire Diameter
0.045 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Material
Nickel
AWS Classification
ERNiCrMo-3
Item
Mig Welding Wire
Container Type
Spool
Tensile Strength
110,000 psi
Standards
AWS A5.14
Series
ERNiCrMo-3
Yield Strength (Minimum Required)
85 ksi
Tensile Strength (As Welded)
110 ksi
For Material Grade
N06022, N06200, N06686, N08059
Weight
30 lb
Yield Strength (As Welded)
85 ksi
Wire Type
Solid
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
27%
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
110 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Elongation (Minimum Required)
27 %
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ERNiCrMo-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 85 ksi, Yield Strength (As Welded) 85 ksi, Spool Type Plastic Spool, Series ERNiCrMo-3, Weight 30 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade N06022, N06200, N06686, N08059, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.