Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 dia., 33 lb. Spool

  • Mfr # 31GH12

  • Zoro # G8735684


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Material
Hardcover
Container Type
Spool
AWS Classification
HC400
Series
HardCover 400
Spool Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31GH12
Zoro #
G8735684
UPC #
190735808894
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in

Details

Material
Hardcover
Container Type
Spool
AWS Classification
HC400
Item
Hardfacing Flux-Cored Wire
Series
HardCover 400
Spool Type
Plastic Spool
Alloy Composition
8.5% Chromium, 2.5% Silicon, 1.5% Manganese, 0.5% Carbon, Balance Iron
Wire Type
Flux-Cored
Shielding Type
Self-Shielded
Alloy Type
Abrasion & Impact
Process
Flux-Cored Welding (FCAW)
Welding Current Designation
DCEN
Weight
33 lb
For Material Type
Carbon Steel
Typical Application
Bucket Cutting Edges, Bucket Lips, Bucket Teeth, Bucket Undersides, Cable Drums, Conveyor Chutes, Dragline Buckets, Sand Dredge Equipment, Steel Mill Rolls
Rockwell Hardness
61 HRC (3 Layers, As Welded)
For Welding Position
Flat, Horizontal

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEN, Rockwell Hardness 61 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 400, Weight 33 lb, For Material Type Carbon Steel, Alloy Composition 8.5 Percent Chromium, 2.5 Percent Silicon, 1.5 Percent Manganese, 0.5 Percent Carbon, Balance Iron

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.