Zoro Homepage

Welding Wire, 0.045 dia., 33 lb. Spool

  • Mfr # 31GH20

  • Zoro # G8735763


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
HC420
Material
Hardcover
Series
HardCover 420
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH20
Zoro #
G8735763
UPC #
190735808948
Country of Origin
United States

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
Item
Hardfacing Flux-Cored Wire
AWS Classification
HC420
Material
Hardcover
Series
HardCover 420
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal
Alloy Composition
27% Chromium, 5% Carbon, 1.5% Manganese, 1.5% Silicon, Balance Iron
Shielding Type
Self-Shielded
Alloy Type
Severe Abrasion
Typical Application
Catalyst Pipes and Valves, Dredge Pump Bodies, Earth Moving Equipment, Extruder Screws, Gyratory Crusher Cones and Mantles, Mining Equipment, Sand Dredge Parts, Slurry Pipes and Valve Bodies
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
Spool Type
Plastic Spool
Rockwell Hardness
60 to 62 HRC (3 Layers, As Welded)
Weight
33 lb
For Material Type
Carbon Steel

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEN, Rockwell Hardness 60 to 62 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 420, Weight 33 lb, For Material Type Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.