Welding Wire, 0.045 dia., 33 lb. Spool
Mfr # 31GH24
Zoro # G8735806
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Container Type
Spool
AWS Classification
HC430
Material
Hardcover
Series
HardCover 430
For Material Type
Manganese Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31GH24
Zoro #
G8735806
UPC #
190735808979
Country of Origin
United States
Dimensions
Arbor Hole Diameter
2 in
Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.045 in
Details
Container Type
Spool
Item
Hardfacing Flux-Cored Wire
AWS Classification
HC430
Material
Hardcover
Series
HardCover 430
For Material Type
Manganese Steel
Wire Type
Flux-Cored
Alloy Type
Build-Up
Rockwell Hardness
46 HRC (3 Layers)
For Welding Position
Flat, Horizontal
Weight
33 lb
Spool Type
Plastic Spool
Typical Application
Blow Bars, Bucket Lips, Bucket Teeth, Crusher Jaws, Crusher Rolls, Gyratory Mantles, Manganese Dredge Components, Railroad Sections, Swing Hammers
Alloy Composition
14% Manganese, 3.5% Chromium, 1% Carbon, 1% Nickel, 0.5% Silicon, Balance Iron
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Process
Flux-Cored Welding (FCAW)
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEN, Rockwell Hardness 46 HRC (3 Layers), Spool Type Plastic Spool, Series HardCover 430, Weight 33 lb, For Material Type Manganese Steel, Alloy Composition 14 Percent Manganese, 3.5 Percent Chromium, 1 Percent Carbon, 1 Percent Nickel, 0.5 Percent Silicon, Balance Iron
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.