Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 dia., 33 lb. Spool

  • Mfr # 31GH28

  • Zoro # G8735842


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
HC440
Material
Hardcover
Series
HardCover 440
Spool Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH28
Zoro #
G8735842
UPC #
190735809006
Country of Origin
United States

Dimensions

Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Diameter
12 in

Details

Item
Hardfacing Flux-Cored Wire
Container Type
Spool
AWS Classification
HC440
Material
Hardcover
Series
HardCover 440
Weight
33 lb
Welding Current Designation
DCEN
Wire Type
Flux-Cored
Alloy Composition
1.5% Chromium, 1.5% Manganese, 0.8% Silicon, 0.15% Carbon, Balance Iron
For Material Type
Carbon Steel
Typical Application
Chains, Crane Wheels, Drive Sprockets, Earth Moving Equipment, Excavator Pads, Gears, Idlers, Mine Car Wheels, Railcar Couplings, Steel Mill Rolls, Steel Shafts, Tractor Rollers
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal
Process
Flux-Cored Welding (FCAW)
Rockwell Hardness
360 HRB (3 Layers, As Welded)
Shielding Type
Self-Shielded
Alloy Type
Build-Up

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEN, Rockwell Hardness 360 HRB (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 440, Weight 33 lb, For Material Type Carbon Steel, Alloy Composition 1.5 Percent Chromium, 1.5 Percent Manganese, 0.8 Percent Silicon, 0.15 Percent Carbon, Balance Iron

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.