Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 in.dia., 55FC-O

  • Mfr # 20YC75

  • Zoro # G8657476


product price: $42.49
/ea
Sold in multiples of 10 for $424.90

Key Features

AWS Classification
55FC-O
Container Type
Spool
Material
Hardfacing
Series
58FC-G
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC75
Zoro #
G8657476
UPC #
190735764695
Country of Origin
United States

Dimensions

Spool Diameter
4 in
Arbor Hole Diameter
5/8 in
Spool Width
1 1/2 in
Wire Diameter
0.045 in

Details

Item
Hardfacing Metal-Cored Wire
AWS Classification
55FC-O
Container Type
Spool
Material
Hardfacing
Series
58FC-G
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Welding Current Designation
DCEP
Alloy Composition
8.5% Chromium, 1.4% Silicon, 0.8% Manganese, 0.4% Carbon, Balance Iron
Weight
2 lb
Wire Type
Metal-Cored
Process
Metal-Cored Welding (MCAW)
Alloy Type
Severe Abrasion
Shielding Type
Gas-Shielded
Typical Application
Conveyors, Dredge Parts, Earth Moving Equipment, Extruder Worms, Farm Equipment, Muller Tires
Rockwell Hardness
52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool

Description

Hardfacing Metal-Cored Wire, Process Metal-Cored Welding (MCAW), Wire Type Metal-Cored, Alloy Type Severe Abrasion, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.045 in, Welding Current Designation DCEP, Rockwell Hardness 52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers), Spool Type Plastic Spool, Series 58FC-G, Weight 2 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.