Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 in.dia., ABA2

  • Mfr # 20YC79

  • Zoro # G8657512


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Copper
AWS Classification
ERCuAl-A2
Tensile Strength
60,000 psi
Series
ERCuAl-A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20YC79
Zoro #
G8657512
UPC #
190735764732
Country of Origin
China

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.045 in

Details

Container Type
Spool
Material
Copper
AWS Classification
ERCuAl-A2
Tensile Strength
60,000 psi
Item
Mig Welding Wire
Series
ERCuAl-A2
Standards
AWS A5.7
Elongation (Minimum Required)
23 %
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
60 ksi
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Elongation (As Welded)
23%
Weight
33 lb
Welding Current Designation
AC, DCEP
Process
MIG Welding (GMAW)
For Material Type
Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Steel, Copper to Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
60 ksi
Yield Strength (As Welded)
43 ksi
Wire Type
Solid
Yield Strength (Minimum Required)
43 ksi
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes

Description

Mig Welding Wire, AWS Classification ERCuAl-A2, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 ksi, Spool Type Plastic Spool, Series ERCuAl-A2, Weight 33 lb, For Material Type Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Steel, Copper to Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.