Zoro Homepage

Welding Wire, 0.045 in.dia., E71T11

  • Mfr # 20YD84

  • Zoro # G9720663


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-11
Tensile Strength
70,000-95,000 psi
Series
E71T-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD84
Zoro #
G9720663
UPC #
190735765753
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Spool Width
1 1/2 in
Arbor Hole Diameter
1/16 in
Spool Diameter
4 in

Details

Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-11
Tensile Strength
70,000-95,000 psi
Item
Flux-Cored Welding Wire
Series
E71T-11
Standards
AWS A5.20
Tensile Strength (As Welded)
70 to 95 ksi
Wire Type
Flux-Cored
Yield Strength (As Welded)
58 ksi
Elongation (Minimum Required)
20 %
Spool Type
Plastic Spool
Weight
2 lb
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
20%
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes, Single Pass
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Self-Shielded
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Tensile Strength (Minimum Required)
70 ksi
Process
Flux-Cored Welding (FCAW)

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.