Zoro Homepage

Welding Wire, 0.045 in.dia., E71T11

  • Mfr # 20YD85

  • Zoro # G8658124


product price: $73.49
/ea

Key Features

AWS Classification
E71T-11
Tensile Strength
70,000-95,000 psi
Material
Carbon Steel
Container Type
Spool
Standards
AWS A5.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD85
Zoro #
G8658124
UPC #
190735765760
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Spool Width
2 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in

Details

Item
Flux-Cored Welding Wire
AWS Classification
E71T-11
Tensile Strength
70,000-95,000 psi
Material
Carbon Steel
Container Type
Spool
Standards
AWS A5.20
Series
E71T-11
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Process
Flux-Cored Welding (FCAW)
Number of Passes
Multiple Passes, Single Pass
Shielding Type
Self-Shielded
Tensile Strength (As Welded)
70 to 95 ksi
Weight
10 lb
Yield Strength (Minimum Required)
58 ksi
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Elongation (Minimum Required)
20 %
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
20%
For Material Type
Carbon Steel to Carbon Steel
Wire Type
Flux-Cored
Spool Type
Plastic Spool
Yield Strength (As Welded)
58 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.