Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 in.dia., ER100S1

  • Mfr # 20YD89

  • Zoro # G8658167


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
100,000 psi
Container Type
Spool
Material
Low-Alloy Steel
AWS Classification
ER100S-1
Series
ER100S-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD89
Zoro #
G8658167
UPC #
190735765791
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 in

Details

Tensile Strength
100,000 psi
Container Type
Spool
Material
Low-Alloy Steel
AWS Classification
ER100S-1
Item
Mig Welding Wire
Series
ER100S-1
Standards
AWS A5.28
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
88 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Wire Type
Solid
Welding Current Designation
DCEP
Tensile Strength (As Welded)
100 ksi
Finish/Coating
Copper-Coated
Tensile Strength (Minimum Required)
100 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Material Grade
HY-100, HY-80
Yield Strength (As Welded)
88 ksi
Spool Type
Plastic Spool
Elongation (Minimum Required)
16 %
Elongation (As Welded)
16%
Weight
33 lb
Process
MIG Welding (GMAW)
Number of Passes
Multiple Passes

Description

Mig Welding Wire, AWS Classification ER100S-1, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 100 ksi, Yield Strength (Minimum Required) 88 ksi, Yield Strength (As Welded) 88 ksi, Spool Type Plastic Spool, Series ER100S-1, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, HY-80, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.