Zoro Homepage

Welding Wire, 0.045 in.dia., ER110S1

  • Mfr # 20YE10

  • Zoro # G8658282


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
AWS Classification
ER110S-1
Container Type
Spool
Tensile Strength
110,000 psi
Standards
AWS A5.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE10
Zoro #
G8658282
UPC #
190735765999
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Wire Diameter
0.045 in
Spool Diameter
12 in

Description

Mig Welding Wire, AWS Classification ER110S-1, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 95 ksi, Yield Strength (As Welded) 95 ksi, Spool Type Plastic Spool, Series ER110S-1, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.