Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 in.dia., ER120S1

  • Mfr # 20YE18

  • Zoro # G8658334


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Tensile Strength
120,000 psi
Material
Low-Alloy Steel
AWS Classification
ER120S-1
Series
ER120S-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE18
Zoro #
G8658334
UPC #
190735766071
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Diameter
12 in
Spool Width
4 in

Details

Container Type
Spool
Tensile Strength
120,000 psi
Material
Low-Alloy Steel
Item
Mig Welding Wire
AWS Classification
ER120S-1
Series
ER120S-1
Standards
AWS A5.28
For Material Grade
HY-100, T-1
Elongation (As Welded)
15%
Spool Type
Plastic Spool
Yield Strength (Minimum Required)
105 ksi
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Elongation (Minimum Required)
15 %
Tensile Strength (Minimum Required)
120 ksi
Tensile Strength (As Welded)
120 ksi
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
105 ksi
Finish/Coating
Copper-Coated
Weight
33 lb
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER120S-1, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 120 ksi, Yield Strength (Minimum Required) 105 ksi, Yield Strength (As Welded) 105 ksi, Spool Type Plastic Spool, Series ER120S-1, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, T-1, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.