Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045 in.dia., ER2209

  • Mfr # 20YE26

  • Zoro # G8658386


product price: $570.99
/ea
Sold in multiples of 2 for $1,141.98
Free Shipping & Returns

Key Features

AWS Classification
ER2209
Material
Stainless Steel
Container Type
Spool
Tensile Strength
108,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE26
Zoro #
G8658386
UPC #
190735766156
Country of Origin
Multiple

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in

Details

AWS Classification
ER2209
Material
Stainless Steel
Container Type
Spool
Tensile Strength
108,000 psi
Item
Mig Welding Wire
Standards
AWS A5.9
Series
ER2209
Compatible Shielding Gas
98% Argon/2% Oxygen
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
Elongation (Minimum Required)
42 %
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
93 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Yield Strength (As Welded)
93 ksi
Wire Type
Solid
Elongation (As Welded)
42%
Tensile Strength (As Welded)
108 ksi
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
108 ksi
For Material Type
Stainless Steel to Stainless Steel
Weight
33 lb

Description

Mig Welding Wire, AWS Classification ER2209, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 108 ksi, Yield Strength (Minimum Required) 93 ksi, Yield Strength (As Welded) 93 ksi, Spool Type Plastic Spool, Series ER2209, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.