Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045in.dia., 308LFCO

  • Mfr # 20YC39

  • Zoro # G8657117


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Container Type
Spool
AWS Classification
E308LFC-O
Series
E308LFC-O
Standards
AWS A5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC39
Zoro #
G8657117
UPC #
190735764336
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in
Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Material
Stainless Steel
Container Type
Spool
Item
Flux-Cored Welding Wire
AWS Classification
E308LFC-O
Series
E308LFC-O
Standards
AWS A5.22
For Welding Position
Flat, Horizontal
Yield Strength (As Welded)
Not Specified
Welding Current Designation
DCEP
Process
Flux-Cored Welding (FCAW)
Number of Passes
Multiple Passes
Spool Type
Plastic Spool
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Elongation (Minimum Required)
30 %
Elongation (As Welded)
30%
For Material Type
Stainless Steel to Stainless Steel
Wire Type
Flux-Cored
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
75 ksi
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Self-Shielded
Weight
25 lb

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E308LFC-O, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E308LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.