Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045in.dia., 309LFCO

  • Mfr # 20YC49

  • Zoro # G8657214


product price: $914.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E309LFC-O
Material
Stainless Steel
Container Type
Spool
Standards
AWS A5.22
Series
E309LFC-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20YC49
Zoro #
G8657214
UPC #
190735764435
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in
Spool Width
4 in

Details

Item
Flux-Cored Welding Wire
AWS Classification
E309LFC-O
Material
Stainless Steel
Container Type
Spool
Standards
AWS A5.22
Series
E309LFC-O
Welding Current Designation
DCEP
Wire Type
Flux-Cored
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
Shielding Type
Self-Shielded
Elongation (As Welded)
30%
For Welding Position
Flat, Horizontal
Elongation (Minimum Required)
30 %
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Weight
25 lb
Number of Passes
Multiple Passes
For Material Grade
304, 304N, 305, 308, 309, 309L, 309S
Tensile Strength (Minimum Required)
75 ksi
Process
Flux-Cored Welding (FCAW)
Spool Type
Plastic Spool
Tensile Strength (As Welded)
75 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E309LFC-O, Weight 25 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E309LFC-O

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.