Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045in.dia., 312FCO

  • Mfr # 20YC57

  • Zoro # G8657293


product price: $48.89
/ea
Sold in multiples of 10 for $488.90

Key Features

AWS Classification
E312LFC-O
Container Type
Spool
Material
Stainless Steel
Standards
AWS A5.22
Series
E312FC-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC57
Zoro #
G8657293
UPC #
190735764510
Country of Origin
United States

Dimensions

Spool Diameter
4 in
Spool Width
1 1/2 in
Wire Diameter
0.045 in
Arbor Hole Diameter
5/8 in

Details

Item
Flux-Cored Welding Wire
AWS Classification
E312LFC-O
Container Type
Spool
Material
Stainless Steel
Standards
AWS A5.22
Series
E312FC-O
Spool Type
Plastic Spool
For Material Grade
312, 329
Shielding Type
Self-Shielded
For Welding Position
Flat, Horizontal
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
95 ksi
Wire Type
Flux-Cored
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel
Elongation (Minimum Required)
30 %
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
Not Specified
Weight
1 lb
Elongation (As Welded)
30%
Tensile Strength (As Welded)
95 ksi
Yield Strength (Minimum Required)
Not Rated

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 95 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E312FC-O, Weight 1 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E312FC-O, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.