Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.045in.dia., 316FCO

  • Mfr # 20YC65

  • Zoro # G8657372


product price: $988.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E316LFC-O
Material
Stainless Steel
Container Type
Spool
Standards
AWS A5.22
Series
E316LFC-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20YC65
Zoro #
G8657372
UPC #
190735764596
Country of Origin
Korea, Republic of

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in

Details

AWS Classification
E316LFC-O
Material
Stainless Steel
Item
Flux-Cored Welding Wire
Container Type
Spool
Standards
AWS A5.22
Series
E316LFC-O
For Material Type
Stainless Steel to Stainless Steel
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
For Material Grade
216, 316, 316H, 316L, 316LN, 316N
For Welding Position
Flat, Horizontal
Wire Type
Flux-Cored
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
Spool Type
Plastic Spool
Elongation (Minimum Required)
30 %
Shielding Type
Self-Shielded
Tensile Strength (As Welded)
70 ksi
Process
Flux-Cored Welding (FCAW)
Elongation (As Welded)
30%
Tensile Strength (Minimum Required)
70 ksi
Weight
25 lb

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E316LFC-O, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E316LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.