Zoro Homepage

Welding Wire, 0.045in.dia., 316LT1

  • Mfr # 20YC69

  • Zoro # G8657415


product price: $528.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E316LT1-1, E316LT1-4, E316T1-1, E316T1-4
Container Type
Spool
Material
Stainless Steel
Series
E316LT1-1/4
Standards
AWS A5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC69
Zoro #
G8657415
UPC #
190735764633
Country of Origin
Korea, Republic of

Dimensions

Spool Width
4 in
Wire Diameter
0.045 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

AWS Classification
E316LT1-1, E316LT1-4, E316T1-1, E316T1-4
Item
Flux-Cored Welding Wire
Container Type
Spool
Material
Stainless Steel
Series
E316LT1-1/4
Standards
AWS A5.22
Spool Type
Plastic Spool
Elongation (As Welded)
30%
Yield Strength (Minimum Required)
Not Rated
Wire Type
Flux-Cored
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Stainless Steel to Stainless Steel
Weight
33 lb
Welding Current Designation
DCEP
Elongation (Minimum Required)
30 %
Process
Flux-Cored Welding (FCAW)
Compatible Shielding Gas
100% Carbon Dioxide
For Material Grade
216, 316, 316H, 316L, 316LN, 316N
Tensile Strength (As Welded)
70 ksi
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
Not Specified

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E316LT1-1/4, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E316T1-1, E316T1-4, E316LT1-1, E316LT1-4, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.