Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.047 in.dia., ER1100

  • Mfr # 20YE01

  • Zoro # G3002100


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Material
Aluminum
Container Type
Spool
Tensile Strength
13,000 psi
AWS Classification
ER1100
Series
ER1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE01
Zoro #
G3002100
UPC #
190735765906
Country of Origin
Canada

Dimensions

Spool Width
1 1/2 in
Spool Diameter
4 in
Arbor Hole Diameter
5/8 in
Wire Diameter
0.047 in

Details

Material
Aluminum
Container Type
Spool
Tensile Strength
13,000 psi
Item
Mig Welding Wire
AWS Classification
ER1100
Series
ER1100
Standards
AWS A5.10
Spool Type
Plastic Spool
Wire Type
Solid
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Weight
1 lb
Elongation (As Welded)
Not Specified
For Material Type
Aluminum to Aluminum
Tensile Strength (Minimum Required)
13 ksi
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
Not Specified
Tensile Strength (As Welded)
13 ksi
Yield Strength (Minimum Required)
Not Rated
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (Minimum Required)
Not Rated
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Description

Mig Welding Wire, AWS Classification ER1100, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER1100, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.