Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.052 in.dia., E70C-6M

  • Mfr # 20YD70

  • Zoro # G8658027


product price: $246.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E70C-6M
Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Spool
Series
E70C-6M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD70
Zoro #
G8658027
UPC #
190735765630
Country of Origin
United States

Dimensions

Spool Diameter
4 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Diameter
0.052 in

Details

AWS Classification
E70C-6M
Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Spool
Item
Metal-Cored Welding Wire
Series
E70C-6M
Standards
AWS A5.18
Wire Type
Metal-Cored
Elongation (Minimum Required)
22 %
Weight
33 lb
Tensile Strength (Minimum Required)
70 ksi
Spool Type
Plastic Spool
Elongation (As Welded)
22%
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Process
Metal-Cored Welding (MCAW)
For Welding Position
Flat, Horizontal
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
58 ksi
Welding Current Designation
DCEP
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Gas-Shielded

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.