Zoro Homepage

Welding Wire, 0.094 dia., 33 lb. Spool

  • Mfr # 31GH15

  • Zoro # G8735711


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Hardcover
AWS Classification
HC400
Series
HardCover 400
Spool Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH15
Zoro #
G8735711
UPC #
190735808917
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Wire Diameter
0.0938 in

Details

Container Type
Spool
Material
Hardcover
Item
Hardfacing Flux-Cored Wire
AWS Classification
HC400
Series
HardCover 400
Wire Type
Flux-Cored
Rockwell Hardness
61 HRC (3 Layers, As Welded)
Process
Flux-Cored Welding (FCAW)
Weight
33 lb
Spool Type
Plastic Spool
Alloy Type
Abrasion & Impact
For Material Type
Carbon Steel
Typical Application
Bucket Cutting Edges, Bucket Lips, Bucket Teeth, Bucket Undersides, Cable Drums, Conveyor Chutes, Dragline Buckets, Sand Dredge Equipment, Steel Mill Rolls
Alloy Composition
8.5% Chromium, 2.5% Silicon, 1.5% Manganese, 0.5% Carbon, Balance Iron
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0938 in, Welding Current Designation DCEN, Rockwell Hardness 61 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 400, Weight 33 lb, For Material Type Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.