Welding Wire, 0.094 dia., 33 lb. Spool
Mfr # 31GH23
Zoro # G8735797
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Material
Hardcover
AWS Classification
HC420
Container Type
Spool
Series
HardCover 420
Process
Flux-Cored Welding (FCAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31GH23
Zoro #
G8735797
UPC #
190735808962
Country of Origin
United States
Dimensions
Spool Diameter
12 in
Wire Diameter
0.0938 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Details
Material
Hardcover
AWS Classification
HC420
Container Type
Spool
Item
Hardfacing Flux-Cored Wire
Series
HardCover 420
Process
Flux-Cored Welding (FCAW)
For Material Type
Carbon Steel
Shielding Type
Self-Shielded
Rockwell Hardness
60 to 62 HRC (3 Layers, As Welded)
Wire Type
Flux-Cored
Alloy Type
Severe Abrasion
Weight
33 lb
Welding Current Designation
DCEN
Alloy Composition
27% Chromium, 5% Carbon, 1.5% Manganese, 1.5% Silicon, Balance Iron
For Welding Position
Flat, Horizontal
Typical Application
Catalyst Pipes and Valves, Dredge Pump Bodies, Earth Moving Equipment, Extruder Screws, Gyratory Crusher Cones and Mantles, Mining Equipment, Sand Dredge Parts, Slurry Pipes and Valve Bodies
Spool Type
Plastic Spool
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0938 in, Welding Current Designation DCEN, Rockwell Hardness 60 to 62 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 420, Weight 33 lb, For Material Type Carbon Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.