Welding Wire, 1/16", 33 lb. Spool
Mfr # 31GH17
Zoro # G8735736
product price: $510.99
/ea
Free Shipping & Returns
Key Features
AWS Classification
HC410
Container Type
Spool
Material
Hardcover
Series
HardCover 410
Wire Type
Flux-Cored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31GH17
Zoro #
G8735736
UPC #
190735808931
Country of Origin
United States
Dimensions
Wire Diameter
0.0625 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Details
Item
Hardfacing Flux-Cored Wire
AWS Classification
HC410
Container Type
Spool
Material
Hardcover
Series
HardCover 410
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal
Welding Current Designation
DCEN
Spool Type
Plastic Spool
Alloy Type
Abrasion & Impact
For Material Type
Carbon Steel
Rockwell Hardness
46 to 50 HRC (3 Layers, As Welded)
Process
Flux-Cored Welding (FCAW)
Weight
33 lb
Alloy Composition
15% Chromium, 3% Carbon, 1.5% Manganese, 1.5% Silicon, Balance Iron
Shielding Type
Self-Shielded
Typical Application
Augers, Brick Industry Components, Bucket Lips, Conveyor Screws, Crusher Parts, Garbage Crusher Hammers, Shredders, Wear Bars
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEN, Rockwell Hardness 46 to 50 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 410, Weight 33 lb, For Material Type Carbon Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.