Zoro Homepage

Welding Wire, 1/16", 33 lb. Spool

  • Mfr # 31GH25

  • Zoro # G8735815


product price: $536.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
HC430
Container Type
Spool
Material
Hardcover
Series
HardCover 430
Rockwell Hardness
46 HRC (3 Layers)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH25
Zoro #
G8735815
UPC #
190735808986
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Wire Diameter
0.0625 in

Details

AWS Classification
HC430
Container Type
Spool
Material
Hardcover
Item
Hardfacing Flux-Cored Wire
Series
HardCover 430
Rockwell Hardness
46 HRC (3 Layers)
For Material Type
Manganese Steel
Alloy Composition
14% Manganese, 3.5% Chromium, 1% Carbon, 1% Nickel, 0.5% Silicon, Balance Iron
Welding Current Designation
DCEN
Alloy Type
Build-Up
Weight
33 lb
Process
Flux-Cored Welding (FCAW)
Spool Type
Plastic Spool
Typical Application
Blow Bars, Bucket Lips, Bucket Teeth, Crusher Jaws, Crusher Rolls, Gyratory Mantles, Manganese Dredge Components, Railroad Sections, Swing Hammers
Shielding Type
Self-Shielded
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEN, Rockwell Hardness 46 HRC (3 Layers), Spool Type Plastic Spool, Series HardCover 430, Weight 33 lb, For Material Type Manganese Steel, Alloy Composition 14 Percent Manganese, 3.5 Percent Chromium, 1 Percent Carbon, 1 Percent Nickel, 0.5 Percent Silicon, Balance Iron

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.