Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 1/16", E70C-6M

  • Mfr # 20YD72

  • Zoro # G8658036


product price: $88.89
/ea
Sold in multiples of 4 for $355.56
Free Shipping & Returns

Key Features

Material
Carbon Steel
Container Type
Spool
Tensile Strength
70,000 psi
AWS Classification
E70C-6M
Series
E70C-6M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20YD72
Zoro #
G8658036
UPC #
190735765654
Country of Origin
United States

Dimensions

Spool Width
2 in
Arbor Hole Diameter
2 in
Spool Diameter
4 in
Wire Diameter
1/16 in

Details

Material
Carbon Steel
Item
Metal-Cored Welding Wire
Container Type
Spool
Tensile Strength
70,000 psi
AWS Classification
E70C-6M
Series
E70C-6M
Standards
AWS A5.18
Process
Metal-Cored Welding (MCAW)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal
Elongation (As Welded)
22%
Spool Type
Plastic Spool
Wire Type
Metal-Cored
Weight
11 lb
Yield Strength (As Welded)
58 ksi
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
22 %
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
70 ksi

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.0625 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.