Zoro Homepage

Welding Wire, 1/16", E70C-6M

  • Mfr # 20YD73

  • Zoro # G8658045


product price: $241.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E70C-6M
Container Type
Spool
Material
Carbon Steel
Tensile Strength
70,000 psi
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD73
Zoro #
G8658045
UPC #
190735765661
Country of Origin
United States

Dimensions

Wire Diameter
1/16 in
Arbor Hole Diameter
2 in
Spool Diameter
4 in
Spool Width
4 in

Details

AWS Classification
E70C-6M
Item
Metal-Cored Welding Wire
Container Type
Spool
Material
Carbon Steel
Tensile Strength
70,000 psi
Standards
AWS A5.18
Series
E70C-6M
For Welding Position
Flat, Horizontal
Process
Metal-Cored Welding (MCAW)
Elongation (As Welded)
22%
Elongation (Minimum Required)
22 %
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Weight
33 lb
Yield Strength (As Welded)
58 ksi
Wire Type
Metal-Cored
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Tensile Strength (As Welded)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Spool Type
Plastic Spool
Welding Current Designation
DCEP

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.0625 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.