Zoro Homepage

Welding Wire, SS, 0.045 in. dia., ER630 AWS

  • Mfr # 45EV13

  • Zoro # G0382131


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
135,000 psi
Container Type
Box
AWS Classification
ER630
Material
Stainless Steel
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45EV13
Zoro #
G0382131
UPC #
190735833520
Country of Origin
India

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Tensile Strength
135,000 psi
Container Type
Box
AWS Classification
ER630
Material
Stainless Steel
Item
Mig Welding Wire
Standards
AWS A5.9
Series
ER630
Welding Current Designation
DCEP
Yield Strength (As Welded)
135 ksi
For Material Grade
17-4PH
Yield Strength (Minimum Required)
135 ksi
Spool Type
Plastic Spool
Compatible Shielding Gas
98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
150 ksi
For Material Type
Stainless Steel to Stainless Steel
Weight
30 lb
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
10%
Process
MIG Welding (GMAW)
Wire Type
Solid
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
150 ksi

Description

Mig Welding Wire, AWS Classification ER630, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 150 ksi, Yield Strength (Minimum Required) 135 ksi, Yield Strength (As Welded) 135 ksi, Spool Type Plastic Spool, Series ER630, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 17-4PH, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.