Zoro Homepage

WESTWARD 1 in Drive, 2-1/2" SAE Socket, 12 Points, Steel, Chrome, 2 1/2 in

  • Mfr # 45J233

  • Zoro # G5728825


product price: $63.49
/ea

Key Features

Drive Size
1 in
Size
2-1/2"
Finish
Chrome
Overall Length
3 7/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J233
Zoro #
G5728825
UPC #
190735834404
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
2-1/2"
Overall Length
3 7/16 in
Socket Depth
Standard
Socket Sizes
2-1/2 in
Socket Size
2 1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
12 pt
Material
Alloy Steel
Standards
ASME B107.1
Drive Type
Hand
Socket Type
Standard
Tether Capable
Tether Capable
Measurement Type
SAE
Features
Socket Outside Diameter 86mm (3-3/8 in)
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Insulated
No
Locking
No
Socket Shape
12-Point
Product Type
Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 2 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.