Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points, Steel, Chrome, 1 5/16 in

  • Mfr # 53YU20

  • Zoro # G2766117


product price: $14.69
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YU20
Zoro #
G2766117
UPC #
190735953303
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-5/16"
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Sizes
1-5/16 in
Socket Size
1 5/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Drive Type
Hand
Standards
ASME B107.110-2012
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
Hex
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Tether Ready
Yes
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 1 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.