Zoro Homepage

WESTWARD 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points, Flex Steel, Chrome, 13/16

  • Mfr # 10E203

  • Zoro # G5087521


product price: $4.39
/ea

Key Features

Drive Size
1/2 in
Size
13/16"
Finish
Chrome
Overall Length
1 5/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E203
Zoro #
G5087521
UPC #
190735721971
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
13/16"
Overall Length
1 5/8 in
Socket Sizes
13/16 in
Socket Depth
Standard
Socket Size
13/16 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
8
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
8 pt
Drive Type
Hand
Standards
ASME B107.1
Socket Type
Standard
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
8-Point
Product Type
Flex Socket
Impact Rated Status
Not Impact Rated

Description

Flex Socket, Socket Size 13/16 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.