WESTWARD 1/2 in Drive, 13/16" Triple Square SAE, Socket, 12 Points, Steel, Chrome, 13/16 in

  • Mfr # 53YV30

  • Zoro # G2616527


product price: $7.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV30
Zoro #
G2616527
UPC #
00194484305710
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
13/16"
Overall Length
3 in
Socket Depth
Deep
Socket Sizes
13/16 in
Socket Size
13/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
Triple Square
Material
Alloy Steel
Socket Type
Deep
Drive Type
Hand
Tether Capable
Tether Capable
Standards
ASME B107.110-2012
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Insulated
No
Tether Ready
No
Socket Shape
12-Point
Bolt Clearance
15.2 mm
Non-Sparking
No
Product Type
Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.