WESTWARD 1/2 in Drive, 21mm Triple Square Metric, Socket, 12 Points, Steel, Chrome, 21 mm

  • Mfr # 53YV51

  • Zoro # G2616728


product price: $7.19
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV51
Zoro #
G2616728
UPC #
00194484305833
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
21mm
Overall Length
3 in
Socket Sizes
21mm
Socket Depth
Deep
Socket Size
21 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Capable
Drive Type
Hand
Output Type
Triple Square
Socket Type
Deep
Standards
ASME B107.110-2012
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Bolt Clearance
15.2 mm
Socket Shape
12-Point
Locking
No
Insulated
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.