WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points, Steel, Chrome, 23 mm

  • Mfr # 53YV53

  • Zoro # G2616700


product price: $7.95
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV53
Zoro #
G2616700
UPC #
00194484305857
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
23mm
Overall Length
3 in
Socket Depth
Deep
Socket Sizes
23mm
Socket Size
23 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.110-2012
Output Type
Triple Square
Material
Alloy Steel
Tether Capable
Tether Capable
Socket Type
Deep
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Locking
No
Socket Shape
12-Point
Bolt Clearance
16.7 mm
Insulated
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.