Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/2 in Drive, 25mm Hex Metric, Socket, 6 Points, Steel, Chrome, 25 mm

  • Mfr # 53YV16

  • Zoro # G2616472


product price: $11.29
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YV16
Zoro #
G2616472
UPC #
190735951651
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
25mm
Overall Length
3 in
Socket Sizes
25mm
Socket Depth
Deep
Socket Size
25 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Standards
ASME B107.110-2012
Output Type
Hex
Material
Alloy Steel
Drive Type
Hand
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Bolt Clearance
18.4 mm
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Locking
No
Tether Ready
No
Product Type
Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 25 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.