Zoro Homepage

WESTWARD 1/2 in Drive, 9mm Metric Socket, 12 Points, Steel, Chrome, 9 mm

  • Mfr # 10E261

  • Zoro # G5087774


product price: $3.45
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/32 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E261
Zoro #
G5087774
UPC #
190735722558
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
9mm
Overall Length
3 1/32 in
Socket Sizes
9mm
Socket Depth
Deep
Socket Size
9 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Capable
Output Type
12 pt
Socket Type
Deep
Standards
ASME B107.5M
Drive Type
Hand
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point
Shop By
Closeouts
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.