Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, 14 mm

  • Mfr # 4LXJ5

  • Zoro # G2584836


product price: $5.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 5/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXJ5
Zoro #
G2584836
UPC #
190735851784
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
14mm
Overall Length
3 5/16 in
Socket Depth
Deep
Socket Length
3 5/16 in
Socket Size
14 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Locking
No
Non-Magnetic
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Bolt Clearance
14 mm
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 14 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 14 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.