Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, Steel, Blk Oxd

  • Mfr # 5MW92

  • Zoro # G2651153


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Drive Size
1/2 in
Size
10mm
Overall Length
3 9/64 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MW92
Zoro #
G2651153
UPC #
190735864760
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
10mm
Overall Length
3 9/64 in
Socket Depth
Deep
Socket Size
10 mm
Socket Length
3 9/64 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
No
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 10 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1/2 in, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.