WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 1 1/16 in
Mfr # 4LXN6
Zoro # G2897736
product price: $9.69
/eaKey Features
Overall Length
1 13/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LXN6
Zoro #
G2897736
UPC #
190735852019
Country of Origin
Korea, Republic of
Dimensions
Drive Size
1/2 in
Size
1-1/16 in
Overall Length
1 13/16 in
Socket Depth
Standard
Socket Size
1 1/16 in
Socket Length
1 13/16 in
Description
Impact Socket, Socket Size 1 1/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 14 mm, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.