Zoro Homepage

WESTWARD 1/2 in Drive, SAE Socket, 6 Points, Spark Plug 13/16 in

  • Mfr # 20HW59

  • Zoro # G8548434


product price: $2.79
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HW59
Zoro #
G8548434
UPC #
190735761625
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Socket Depth
Standard
Output Drive Size
13/16 in
Socket Size
13/16 in

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium
Standards
ASME B107.34
Socket Type
Standard
Category Type
Spark Plug Socket
Drive Type
Hand
Impact Rated
No
Socket Shape
6-Point
Tether Ready
No
Bolt Clearance
Min. 0.735 in
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Bolt Clearance Min. 0.735 in, Drive Size 1/2 in, Impact Rated No, Chrome Vanadium, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.34, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.