Zoro Homepage

WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points, Steel, Chrome, 10 mm

  • Mfr # 53YP93

  • Zoro # G2765268


product price: $2.45
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YP93
Zoro #
G2765268
UPC #
190735952870
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
10mm
Overall Length
1 in
Socket Depth
Standard
Socket Sizes
10mm
Socket Size
10 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ASME B107.110-2012
Drive Type
Hand
Material
Alloy Steel
Output Type
Hex
Socket Type
Standard
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
6-Point
Locking
No
Insulated
No
Bolt Clearance
5.4 mm
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.