Zoro Homepage

WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points, Steel, Chrome, 12 mm

  • Mfr # 53YR40

  • Zoro # G2614847


product price: $4.15
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YR40
Zoro #
G2614847
UPC #
00194484304362
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
12mm
Overall Length
2 in
Socket Sizes
12mm
Socket Depth
Deep
Socket Size
12 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
Hex
Socket Type
Deep
Drive Type
Hand
Standards
ASME B107.110-2012
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Tether Ready
Yes
Bolt Clearance
8.4 mm
Product Type
Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 12 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 8.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.