Zoro Homepage

WESTWARD 1/4 in Drive, 4mm Metric Socket, 12 Points, Steel, Chrome, 4 mm

  • Mfr # 10E879

  • Zoro # G2109427


product price: $2.09
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 31/32 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E879
Zoro #
G2109427
UPC #
190735723777
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
4mm
Overall Length
1 31/32 in
Socket Depth
Deep
Socket Sizes
4mm
Socket Size
4 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.5M
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Output Type
12 pt
Socket Type
Deep
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 4 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.