Zoro Homepage

WESTWARD 1/4 in Drive, 5.5mm Hex Metric, Socket, 6 Points, Steel, Chrome, 5.5 mm

  • Mfr # 53YR33

  • Zoro # G2618292


product price: $3.59
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YR33
Zoro #
G2618292
UPC #
190735952689
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
5.5mm
Overall Length
2 in
Socket Depth
Deep
Socket Sizes
5-1/2mm
Socket Size
5.5 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
Hex
Material
Alloy Steel
Socket Type
Deep
Drive Type
Hand
Standards
ASME B107.110-2012
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Socket Shape
6-Point
Locking
No
Bolt Clearance
3.6 mm
Tether Ready
Yes
Non-Sparking
No
Insulated
No
Product Type
Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 5.5 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.