Zoro Homepage

WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points, Steel, Chrome, 6 mm

  • Mfr # 53YP89

  • Zoro # G2614488


product price: $2.25
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YP89
Zoro #
G2614488
UPC #
00194484304102
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
6mm
Overall Length
1 in
Socket Depth
Standard
Socket Sizes
6mm
Socket Size
6 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Socket Type
Standard
Tether Capable
Tether Capable
Standards
ASME B107.110-2012
Output Type
Hex
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Bolt Clearance
3.6 mm
Tether Ready
Yes
Socket Shape
6-Point
Insulated
No
Locking
No
Non-Sparking
No
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 6 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.