Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive, 7mm Triple Square Metric, Socket, 12 Points, Steel, Chrome, 7 mm

  • Mfr # 53YR13

  • Zoro # G2614418


product price: $2.25
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YR13
Zoro #
G2614418
UPC #
190735950609
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
7mm
Overall Length
1 in
Socket Sizes
7mm
Socket Depth
Standard
Socket Size
7 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.110-2012
Output Type
Triple Square
Drive Type
Hand
Socket Type
Standard
Material
Alloy Steel
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Non-Sparking
No
Socket Shape
12-Point
Insulated
No
Bolt Clearance
4.4 mm
Locking
No
Product Type
Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.