Zoro Homepage

WESTWARD 1/4 in Drive, 9mm Hex Metric, Socket, 6 Points, Steel, Chrome, 9 mm

  • Mfr # 53YP92

  • Zoro # G2618371


product price: $2.45
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YP92
Zoro #
G2618371
UPC #
00194484304119
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
9mm
Overall Length
1 in
Socket Sizes
9mm
Socket Depth
Standard
Socket Size
9 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Standards
ASME B107.110-2012
Output Type
Hex
Tether Capable
Tether Capable
Drive Type
Hand
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Insulated
No
Bolt Clearance
5.4 mm
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.