Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive, 9mm Triple Square Metric, Socket, 12 Points, Steel, Chrome, 9 mm

  • Mfr # 53YR15

  • Zoro # G2614628


product price: $2.39
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YR15
Zoro #
G2614628
UPC #
190735950661
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
9mm
Overall Length
1 in
Socket Depth
Standard
Socket Sizes
9mm
Socket Size
9 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Triple Square
Tether Capable
Tether Capable
Socket Type
Standard
Drive Type
Hand
Standards
ASME B107.110-2012
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
Yes
Locking
No
Socket Shape
12-Point
Bolt Clearance
5.4 mm
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.