Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive Impact Socket Deep Socket, Black Oxide, 12 mm

  • Mfr # 4LXW3

  • Zoro # G2546013


product price: $2.65
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 11/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXW3
Zoro #
G2546013
UPC #
190735852415
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
12mm
Overall Length
1 11/16 in
Socket Depth
Deep
Socket Length
1 11/16 in
Socket Size
12 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Impact Rated
Yes
Category Type
Impact Socket
Standards
DIN 3121
Output Type
6 pt
Socket Type
Deep
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Drive Type
Impact
Non-Sparking
No
Compatible Fastener Type
Bolts
Non-Magnetic
No
Tether Ready
No
Locking
Yes
Socket Shape
6-Point
Insulated
No
Bolt Clearance
6.1 mm
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Impact Socket, Socket Size 12 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes, Bolt Clearance 6.1 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.