Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive Impact Socket, Standard, Black Oxide, 11 mm

  • Mfr # 4LXY8

  • Zoro # G3378261


product price: $1.75
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 31/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXY8
Zoro #
G3378261
UPC #
190735852644
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
11mm
Overall Length
1 31/32 in
Socket Depth
Standard
Socket Length
1 31/32 in
Socket Size
11 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Socket Type
Standard
Impact Rated
Yes
Standards
DIN 3121
Measurement Type
Metric
Drive Type
Impact
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Locking
Yes
Socket Shape
6-Point
Insulated
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Bolt Clearance
6 mm
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 11 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes, Bolt Clearance 6 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.